Category 3, Plenum, 24/50-Pair, Gray

Item #: 0350709

Cat #: 18-579-36

UPC:

$ 4.22 FT
Company wide:
0 in stock
50 Pair / 24 AWG, CMP, CAT3, Plenum, Unshielded, Indoor, 300V - Gray - 0.59"OD.

Overview

50 Pair / 24 AWG, CMP, CAT3, Plenum, Unshielded, Indoor, 300V - Gray - 0.59"OD.
Also known as: 18-579-36, 5024CMPCAT3GRYESX

Specifications

Gauge: 24 AWG
Volts AC: 300
Length: 1000 ft
Material: Copper
Jacket: Plenum
Color: White
Shielding: Unshielded
Gauge: 24 AWG
Length: 1000 ft
Jacket: Plenum
Shielding: Unshielded
Volts AC: 300
Material: Copper
Color: White