25 Pair 24 AWG CMP CAT5 - White

Item #: 0350700
Cat #: 51-478-48
UPC:
$ 5.94 FT
Company wide:
0 in stock
25 Pair / 24 AWG, CMP, CAT5e, Plenum, Unshielded, Twisted-Pair, Indoor, 300V - White - 0.48"OD.

Overview

25 Pair / 24 AWG, CMP, CAT5e, Plenum, Unshielded, Twisted-Pair, Indoor, 300V - White - 0.48"OD.
Also known as: 51-478-48, 2524CMPCAT5EWHTESX

Specifications

Gauge: 24
Volts AC: 300
Length: 1000 ft
Material: Copper
Jacket: Plenum
Color: White
Shielding: Unshielded
Gauge: 24
Length: 1000 ft
Jacket: Plenum
Shielding: Unshielded
Volts AC: 300
Material: Copper
Color: White

Customer Reviews

No reviews for this product
(0)