Made in USA

12 Pair 24 AWG CMR CAT3 - Gray

Item #: 0350686
Cat #: 18-899-33
UPC:
$ 0.70 FT
Company wide:
10,215 in stock
12 Pair / 24 AWG, CMR, CAT3, Riser, Non-Plenum, Unshielded, Indoor, 300V - Gray, .27"OD.

Overview

12 Pair / 24 AWG, CMR, CAT3, Riser, Non-Plenum, Unshielded, Indoor, 300V - Gray, .27"OD.
Also known as: 18-899-33, 1224CMRCAT3GRAESX

Specifications

Gauge: 24
Volts AC: 300
Material: Copper
Color: Gray
Length: Cut to Length
Jacket: Riser
Conductors: 12 Pair
Shielding: Unshielded
Gauge: 24
Material: Copper
Length: Cut to Length
Conductors: 12 Pair
Volts AC: 300
Color: Gray
Jacket: Riser
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)