100' Temporary Power Cord

Item #: 0350676

Cat #: 19390008

UPC: 029892019396

$ 2088.96 EA
Company wide:
4 in stock
Documents & Guides
100' Flexible Power Cable with Abrasion-Resistant Construction. Plug: 50A, 125/250V Non-NEMA. Connector: 50A 125/250V Non-NEMA.

Overview

100' Flexible Power Cable with Abrasion-Resistant Construction. Plug: 50A, 125/250V Non-NEMA. Connector: 50A 125/250V Non-NEMA.

100-Foot Generator Power Extension Cord for use in disaster recovery, restoration, renovation or maintenance projects requiring temporary, portable power as well as use with generators, dryers, and range outlets

Also known as: 029892019396, 19390008, SWC019390008, spider cable

Specifications

Length: 100 ft
NEMA Configuration: Non-Nema
Phase: 1
Volts AC: 120/240
Amps: 50
Length: 100 ft
Phase: 1
Amps: 50
NEMA Configuration: Non-Nema
Volts AC: 120/240