50' Temporary Power Cord, 50A, 125/250VAC, Non-Nema Connector

Item #: 0350675

Cat #: 19380008

UPC: 029892019389

$ 1120.32 EA
Company wide:
11 in stock
Documents & Guides
50' Flexible Power Cable with Abrasion-Resistant Construction. Plug: 50 Amp, 125/250 Volt, Non-NEMA. Connector

Overview

50' Flexible Power Cable with Abrasion-Resistant Construction. Plug: 50 Amp, 125/250 Volt, Non-NEMA. Connector

Southwire Twist Lock Extension Cords have a unique blade design that allows the cords to lock into receptacles or outlets with a simple twist action. We offer a vast selection of Generator Extension Cords with different amperage levels for different needs.

Also known as: 029892019389, 19380008, SWC019380008, 6/3+8/1, E193810 , boloney cord

Specifications

NEMA Configuration: Non-Nema
Phase: 1
Volts AC: 120/240
Length: 50 ft
Amps: 50
NEMA Configuration: Non-Nema
Volts AC: 120/240
Amps: 50
Phase: 1
Length: 50 ft