
Power Distribution Box, Portable, 50A Inlet, Twist Lock Receptacles
Item #: 0350669
Cat #: 019603R02
UPC: 029892029838
$ 697.75 EA
Company wide:
0
in stock
Documents & Guides
Power Distribution Box, NEMA 3R Enclosure, Sled Base. Includes: (1) California Style Twist-Lock 50A 125/250V Power Inlet, (1) California Style Twist-Lock 50A 125/250V Power Outlet, (1) 30A 250V L6-30R Power Outlet and (6) 20A 125V L5-20R Power Outlets.
Overview
Power Distribution Box, NEMA 3R Enclosure, Sled Base. Includes: (1) California Style Twist-Lock 50A 125/250V Power Inlet, (1) California Style Twist-Lock 50A 125/250V Power Outlet, (1) 30A 250V L6-30R Power Outlet and (6) 20A 125V L5-20R Power Outlets.
Also known as: 029892029838, 019603R02, SWC019603R02, gang box, Spider Box
Specifications
| Phase: | 1 |
| Volts AC: | 120/240 |
| NEMA Configuration: | 5-20R, L6-30R |
| Amps: | 50 |
| Standards: | California Proposition 65 |
| IP/NEMA Rating: | NEMA 3R |
| Phase: | 1 |
| NEMA Configuration: | 5-20R, L6-30R |
| Standards: | California Proposition 65 |
| Volts AC: | 120/240 |
| Amps: | 50 |
| IP/NEMA Rating: | NEMA 3R |