ABB 1SVR405613R4200 CR-M060DC4 PLUG

Item #: 0350643

Cat #: 1SVR405613R4200

UPC:

$ 60.09 EA
Company wide:
0 in stock
Documents & Guides
ABB 1SVR405613R4200 CR-M060DC

Overview

ABB 1SVR405613R4200 CR-M060DC

The CR-M060DC4 pluggable interface relay is from the CR-M (miniature) relay range. This relay operates with a 60 V DC rated control supply voltage and has 4 c/o (SPDT) output contacts rated at 250 V / 6 A. The relay has an integrated blue test button for manual actuation and locking of the output contacts. Standard sockets, logic sockets, pluggable function modules, holder and marker are available as accessories.

Also known as: 1SVR405613R4200, ABB1SVR405613R4200

Specifications

Type: Relays
Type: Relays