
$ 56.52 EA
Company wide:
0
in stock
Documents & Guides
Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 350 kcmil, Tin Plated, Die Code 71, Die Color Code Red
Overview
Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 350 kcmil, Tin Plated, Die Code 71, Die Color Code Red
Also known as: 786210545158, 54515, THB54515
Specifications
| Color: | Red |
| Material: | Copper |
| Allowable Gauge Range: | 350 |
| Color: | Red |
| Allowable Gauge Range: | 350 |
| Material: | Copper |