Cold Shrink Termination Kit

Item #: 0350607

Cat #: 7622-T-110

UPC: 054007417606

$ 623.49 EA
Company wide:
8 in stock
Documents & Guides
Cold Shrink, Cable Termination, Indoor Kit, Conductor Range: 4/0 AWG - 400 MCM @ 5 kV, 3/0 AWG - 300 MCM @ 8.7 kV, 2 AWG - 4/0 AWG @ 15 kV, Cable Diameter Range: 0.64 - 1.08". For use with Shielded Cables. Kit makes (3) Terminations.

Overview

Cold Shrink, Cable Termination, Indoor Kit, Conductor Range: 4/0 AWG - 400 MCM @ 5 kV, 3/0 AWG - 300 MCM @ 8.7 kV, 2 AWG - 4/0 AWG @ 15 kV, Cable Diameter Range: 0.64 - 1.08". For use with Shielded Cables. Kit makes (3) Terminations.

3M™ Cold Shrink QT-III 7620-T & 7690-T Series Termination Kit includes 3 non-skirted, 1-piece, 3-phase terminations. It ensures a pliable, tight seal for tape shield, wire shield and UniShield® power cables. The conjunction of high dielectric-constant material and sealing compounds allows the termination to withstand voltages of 5 to 35kV. 3M™ Cold Shrink QT-III 7620-T & 7690-T Series Termination Kit is designed for terminating solid dielectric-shielded, medium voltage cables. The UV stable, track-resistant, silicone rubber insulation of the termination has a hydrophobic property and offers a long-lasting service life. The lower surface stress, high dielectric-constant material offers an optimized BIL performance while ensuring a leak-proof, compact fit. IEEE Standard 48 Class 1 Approved for indoor and weather-protected applications.

Also known as: 054007417606, 7622-T-110, MMM7622T110, stress kit

Specifications

Volts AC: 15kV
Color: Black
Allowable Gauge Range: 3/0 - 300
Volts AC: 15kV
Allowable Gauge Range: 3/0 - 300
Color: Black