CR-S012/024VADC1SZ Socket, 1c/o, A1-A2=12-24VAC/DC, 250VAC

Item #: 0350555

Cat #: 1SVR405521R3200

UPC: 013614499214

$ 18.46 EA
Company wide:
9 in stock
Documents & Guides
CR-S012/024VADC1SZ Socket 1c/o, A1-A2=12 - 24 Volt AC/DC, 250 Volt AC Spring Terminals

Overview

CR-S012/024VADC1SZ Socket 1c/o, A1-A2=12 - 24 Volt AC/DC, 250 Volt AC Spring Terminals

The pluggable interface relays and optocouplers of the CR-S range are used for electrical isolation, amplification and signal matching between the electronic controlling, e.g. PLC, iPC or field bus systems and the sensor / actuator level. The CR-S range combines the flexibility of a modular system and the ability of switching high currents on a small footprint thus can be used in applications where space saving is essential. The CR-S range also includes complete versions consisting of a relay, socket and marker.

Also known as: 013614499214, 1SVR405521R3200, ABB1SVR405521R3200

Specifications

Type: Interface Relays
Type: Interface Relays