1
more

Pluggable Interface Relay, 1c/o, A1-A2=24VDC
Item #: 0350540
Cat #: 1SVR405501R3010
UPC: 013614499122
$ 9.93 EA
Company wide:
16
in stock
Documents & Guides
Pluggable Interface Relay 1c/o, A1-A2=24VDC, Output=6A/250VAC
Overview
Pluggable Interface Relay 1c/o, A1-A2=24VDC, Output=6A/250VAC
Cr-S024Vdc1R Pluggable Interface Relay 1C/O, A1-A2=24Vdc, Output=6A/250Vac
Also known as: 013614499122, 1SVR405501R3010, ABB1SVR405501R3010
Specifications
| Amps: | 6 |
| Amps: | 6 |