Bolt Close Conduit/Pipe Clamp, S304, 3" EMT, 3" Rigid/Pipe, 0.328" Hole

Item #: 0350353

Cat #: CD7BSS

UPC: 782856120575

$ 28.18 EA
Company wide:
0 in stock
Documents & Guides
Bolt Close Conduit/pipe Clamp, S302, 3" Emt, 3" Rigid/pipe, 5/16" Hole

Overview

Bolt Close Conduit/pipe Clamp, S302, 3" Emt, 3" Rigid/pipe, 5/16" Hole

Easy to use, bolt to close conduit and pipe support. Captured hardware facilitates worry-free installation.

Also known as: 782856120575, CD7BSS, CDYCD7BSS

Features & Benefits

  • Retained bolt and built-in nut means there are less parts to handle or drop
  • Combo head bolt works with slotted, hex, #3 phillips or #2 robertson drivers

Specifications

Diameter: 3 in
Material: Stainless Steel 304
Diameter: 3 in
Material: Stainless Steel 304