Patch Cord Fiber Optic MM 125 um 62.5M ST/ST

Item #: 0350327

Cat #: 62DST-M03

UPC: 078477261279

$ 36.40 EA
Company wide:
7 in stock
Documents & Guides
Patch Cord, Fiber Optic, Duplex, Riser, Non-Plenum, Multimode, 125 um, Micron: 62.5, Connectors: ST/ST, Length: 9.843 ft.

Overview

Patch Cord, Fiber Optic, Duplex, Riser, Non-Plenum, Multimode, 125 um, Micron: 62.5, Connectors: ST/ST, Length: 9.843 ft.

Fiber Patch Cord, 62.5/125um Multimode, Duplex, ST to ST, 3 Meters

Also known as: 078477261279, 62DST-M03, LEV62DSTM03

Specifications

Material: Fiber
Length: 3 m
Jacket: Riser
Material: Fiber
Jacket: Riser
Length: 3 m