Patch Cord Fiber Optic MM 125 um 62.5M ST/ST

Item #: 0350326

Cat #: 62DST-M02

UPC: 078477261262

$ 34.70 EA
Company wide:
0 in stock
Documents & Guides
Patch Cord, Fiber Optic, Duplex, Riser, Non-Plenum, Multimode, 125 um, Micron: 62.5, Connectors: ST/ST, Length: 6.562 ft.

Overview

Patch Cord, Fiber Optic, Duplex, Riser, Non-Plenum, Multimode, 125 um, Micron: 62.5, Connectors: ST/ST, Length: 6.562 ft.

Fiber Patch Cord, 62.5/125um Multimode, Duplex, ST to ST, 2 Meters

Also known as: 078477261262, 62DST-M02, LEV62DSTM02

Specifications

Length: 2 m
Material: Fiber
Jacket: Riser
Length: 2 m
Jacket: Riser
Material: Fiber