Tele-Power Pole, Blank, Steel, Ivory

Item #: 0350308

Cat #: 30TC-2V

UPC: 786776101225

$ 415.34 EA
Company wide:
0 in stock

Overview

Tele-Power Pole, Blank, Steel, Vertical, 1 Compartment, NO OUTLETS, Ivory.

Single-compartment pole. Nominal material thickness .040'' (1.0mm). Furnished unwired without outlets. Mounting hardware, entrance end fitting and ceiling trim plates furnished.

Also known as: 786776101225, 30TC-2V, WMD30TC2V

Specifications

Color: Ivory
Material: Steel
Length: 10.420 ft
Color: Ivory
Length: 10.420 ft
Material: Steel