2" Pipe Clamp

Item #: 0350285

Cat #: P1117 AL

UPC: 702316503243

$ 5.29 EA
Company wide:
257 in stock
Documents & Guides
Standard Strut Strap, Diameter: 2", Material: Aluminum, Finish: Aluminum., EG Fastners, For use with: GRC, IMC, SCH 40/SCH 80 Conduit.

Overview

Standard Strut Strap, Diameter: 2", Material: Aluminum, Finish: Aluminum., EG Fastners, For use with: GRC, IMC, SCH 40/SCH 80 Conduit.

Atkore 2" Pipe Clamp Fittings

Also known as: 702316503243, P1117 AL, PSTP1117AL

Specifications

Diameter: 2 in
Material: Aluminum
Diameter: 2 in
Material: Aluminum