3P 240V 22K IC 125 AMP W/LUGS

Item #: 0350144

Cat #: THQD32125WL

UPC: 783164087932

$ 6007.36 EA
Company wide:
0 in stock
Documents & Guides
The TQD Line of devices include thermal magnetic molded case circuit breakers and molded case switches. The devices are complete with Cu/Al line and load lugs. 25WL Amps 125 A

Overview

The TQD Line of devices include thermal magnetic molded case circuit breakers and molded case switches. The devices are complete with Cu/Al line and load lugs. 25WL Amps 125 A
Also known as: 783164087932, THQD32125WL, ABBTHQD32125WL

Specifications

Mounting: Panel
Poles: 3
Amps: 125
Volts AC: 120, 240
Type: Cable-In / Cable-Out, Miniature Industrial, Breaker
Family / Style: Q Line
Interrupt Rating AC: 22 kA
Mounting: Panel
Amps: 125
Type: Cable-In / Cable-Out, Miniature Industrial, Breaker
Interrupt Rating AC: 22 kA
Poles: 3
Volts AC: 120, 240
Family / Style: Q Line