QuickPort Surface Mount Housing, 4-Port, Ivory

Item #: 0350089

Cat #: 41089-4IP

UPC: 078477869062

$ 2.98 EA
Clearance
Price good while supplies last
Company wide:
102 in stock
Documents & Guides
Surface Mount Housing, QuickPort, 4-Port, Color: Ivory.

Overview

Surface Mount Housing, QuickPort, 4-Port, Color: Ivory.

QuickPort Surface Mount Housing, 4-Port, Ivory

Also known as: 078477869062, 41089-4IP, LEV410894IP

Specifications

Type: Housing
Mounting: Surface
Gangs: 1
Color: Ivory
Number of Ports: 4
Type: Housing
Gangs: 1
Number of Ports: 4
Mounting: Surface
Color: Ivory