Ground Rod Drive

Item #: 0350081

Cat #: 48-62-4045

UPC: 045242154005

$ 84.97 EA
Company wide:
0 in stock
Documents & Guides
Ground Rod Driver 1-1/8 inch Collared Hex Shank with Notch 1 inch hole and 15-1/2 inch overall length Made from forged high grade steel

Overview

Ground Rod Driver 1-1/8 inch Collared Hex Shank with Notch 1 inch hole and 15-1/2 inch overall length Made from forged high grade steel

Drives soft ground rods. Socket depth - 3 in., inner diameter - .906. rod diameter 5/8 in. and 3/4 in., length 15-1/2 in.

Also known as: 045242154005, 48-62-4045, MIL48624045

Features & Benefits

  • Ground rod driver
  • 1-1/8 in. collared hex shank with notch
  • 1 in. hole and 15-1/2 in. overall length
  • Made from forged high grade steel

Specifications

Type: Ground Rod Driver
Type: Ground Rod Driver