Adpt Dplx Sc 1.5u Ivory

Item #: 0350044

Cat #: 41294-2CI

UPC: 078477941591

$ 22.40 EA
Company wide:
0 in stock
Mos Insert, Duplex Sc Fiber Adapter With Zirconia Ceramic Sleeve, 45° Exit,1.5 Units High, Ivory. For Use With Single-mode And Multi-mode Fiber.

Overview

Mos Insert, Duplex Sc Fiber Adapter With Zirconia Ceramic Sleeve, 45° Exit,1.5 Units High, Ivory. For Use With Single-mode And Multi-mode Fiber.

MOS Insert, Duplex SC Fiber Adapter with Zirconia Ceramic Sleeve, 45° exit, 1.5 units high, ivory. For use with Single-Mode and Multi-Mode fiber.

Also known as: 078477941591, 41294-2CI, LEV412942CI

Specifications

Material: Plastic
Color: Ivory
Connector Type: SC
Material: Plastic
Connector Type: SC
Color: Ivory