Mod 2-pt 45 Deg 1.5u Iv

Item #: 0349997

Cat #: 41294-2QI

UPC: 078477941409

$ 3.17 EA
Company wide:
0 in stock
Documents & Guides
Mos Insert, 2-port Quickport Adapter, 45° Exit, 1.5 Units High, Ivory

Overview

Mos Insert, 2-port Quickport Adapter, 45° Exit, 1.5 Units High, Ivory

MOS Insert, 2-Port QuickPort Adapter, 45° exit, 1.5 units high, ivory

Also known as: 078477941409, 41294-2QI, LEV412942QI

Specifications

Material: Plastic
Color: Ivory
Material: Plastic
Color: Ivory