This product has been discontinued.

1-1/4" to 1" Reducing Locknut
Item #: 0349961
Cat #: 43N
UPC:
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
No Documents Available
1-1/4" to 1" Reducing Locknut
Overview
1-1/4" to 1" Reducing Locknut
Also known as: 43N, CON43N
Specifications
| Diameter: | 1 in, 1 1/4 in |
| Diameter: | 1 in, 1 1/4 in |