CUTIN 3-12D 1/2 EARS

Item #: 0349846

Cat #: 333D

UPC: 687855761500

$ 7.33 EA
Company wide:
1,625 in stock
3" x 2", 1-Gang, Gangable, Square Corner Switch Box with Plaster Ears, Drawn, Metallic. Depth: 3-1/2". Side Knockouts: (8) 1/2". Bottom Knockouts: (1) 1/2". Cubic Inches: 18.0".

Overview

3" x 2", 1-Gang, Gangable, Square Corner Switch Box with Plaster Ears, Drawn, Metallic. Depth: 3-1/2". Side Knockouts: (8) 1/2". Bottom Knockouts: (1) 1/2". Cubic Inches: 18.0".

Appleton™ and O-Z/Gedney™ metallic switch boxes are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.

Also known as: 687855761500, 333D, APP333D, gangable box, cut in box

Specifications

Depth: 3 1/2 in
Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Gangs: 1
Material: Steel
Cubic Inches: 18 in³
Depth: 3 1/2 in
Mounting: Screw On, Nail On
Material: Steel
Knockout Diameter: 1/2 in
Gangs: 1
Cubic Inches: 18 in³