
4" PVC 11-1/4° Elbow, 36" Radius, Schedule 40, Gray, Bell End
Item #: 0349773
Cat #: 4P1114X36
UPC:
$ 54.39 EA
Company wide:
1
in stock
Documents & Guides
4 Inch PVC 11-1/4 Degree Sweep Elbow, 36 Inch Radius, Gray, Schedule 40, Bell End
Overview
4 Inch PVC 11-1/4 Degree Sweep Elbow, 36 Inch Radius, Gray, Schedule 40, Bell End
Also known as: 4P1114X36
Specifications
| Color: | Gray |
| Material: | PVC |
| Diameter: | 4 in |
| Angle: | 11 1/4° |
| Color: | Gray |
| Diameter: | 4 in |
| Material: | PVC |
| Angle: | 11 1/4° |