Cut-off Fitting

Item #: 0349713

Cat #: F66WXFG

UPC: 783510190903

$ 725.71 EA
Company wide:
0 in stock
Cut-Off Fitting, 6.00x6.00, Fiberglass

Overview

Cut-Off Fitting, 6.00x6.00, Fiberglass

For lengths up to 24.00 in. (610 mm). Shorten body to desired length and bond flange to body. Adhesive is furnished.

Also known as: 783510190903, F66WXFG, HOFF66WXFG

Features & Benefits

  • Feed-Through Fiberglass Cut-Off Fittings are used for custom fitting lengths up to 24 inch
  • Shorten body to desired length and weld on flange
  • Connects to other wireway sections and fittings and protects wires and cables in corrosive or dirty indoor or outdoor applications.

Specifications

IP/NEMA Rating: IP55
Material: Fiberglass
Height: 6 in
Width: 6 in
Color: Plain
IP/NEMA Rating: IP55
Height: 6 in
Color: Plain
Material: Fiberglass
Width: 6 in