Elbow, 90°, 3/4", Male/Female, Explosion-Proof, Aluminum

Item #: 0349695

Cat #: ELMF9075A

UPC: 781381622233

$ 43.26 EA
Company wide:
17 in stock
Documents & Guides
Elbow, 90 Degree, 3/4 Inch, Male/Female, Explosion-Proof and Dust-Ignitionproof, Aluminum

Overview

Elbow, 90 Degree, 3/4 Inch, Male/Female, Explosion-Proof and Dust-Ignitionproof, Aluminum

Appleton™ 45° and 90° Elbows are explosionproof and dust-ignitionproof. These UNILETS™ are designed for use with threaded rigid metal conduit and IMC. An integral bushing protects conductor insulation.

Also known as: 781381622233, ELMF9075A, APPELMF9075A, Short terminating L, for coming out of flush service, terminting L

Specifications

Diameter: 3/4 in
Material: Aluminum
Diameter: 3/4 in
Material: Aluminum