
Strain Relief Cord Grip, Stainless Steel Mesh, 1", Aluminum Body
Item #: 0349665
Cat #: DC751
UPC: 781786243026
$ 120.00 EA
Company wide:
0
in stock
Documents & Guides
Strain Relief Cord Grip, Stainless Steel Mesh, 1 Inch, Cord Range: .750 to .875 Inch, Aluminum Body
Overview
Strain Relief Cord Grip, Stainless Steel Mesh, 1 Inch, Cord Range: .750 to .875 Inch, Aluminum Body
Also known as: 781786243026, DC751, BRYDC751
Features & Benefits
- .750-.875"
- 1" With Mesh
Specifications
| Diameter: | 1 in |
| Material: | Stainless Steel, Aluminum |
| Diameter Range: | 0.750 - 0.875 in |
| Diameter: | 1 in |
| Diameter Range: | 0.750 - 0.875 in |
| Material: | Stainless Steel, Aluminum |