Str Male, Dcg, 2.06-2.18", 3" W/mesh

Item #: 0349663

Cat #: DC871

UPC: 781786243040

$ 120.00 EA
Company wide:
0 in stock
Documents & Guides
Deluxe Cord Grip, Straight Male, 2.06-2.18", 3" With Mesh

Overview

Deluxe Cord Grip, Straight Male, 2.06-2.18", 3" With Mesh
Also known as: 781786243040, DC871, BRYDC871

Features & Benefits

  • .875-1.000"
  • 1" With Mesh

Specifications

Material: Aluminum
Material: Aluminum