Cylindrical Stacklight LED

Item #: 0349589

Cat #: E26S12

UPC: 782114124284

Company wide:
0 in stock
Documents & Guides
Incandescent Lamp, 240 Vac/vdc, Used With Incandescent Stacklight Light Modules

Overview

Incandescent Lamp, 240 Vac/vdc, Used With Incandescent Stacklight Light Modules
Also known as: 782114124284, E26S12, CUTE26S12

Specifications

Volts DC: 240
Color: White
Volts AC: 240
Light Technology: Incandescent
Volts DC: 240
Volts AC: 240
Color: White
Light Technology: Incandescent