ETN CE15JNS3T4B Contactor

Item #: 0349525

Cat #: CE15JNS3T4B

UPC: 782114143629

$ 1332.60 EA
Company wide:
0 in stock
Documents & Guides
C-H CE15JNS3T4B IEC CONTACTOR SIZE J W/ MODS

Overview

C-H CE15JNS3T4B IEC CONTACTOR SIZE J W/ MODS
Also known as: 782114143629, CE15JNS3T4B, CUTCE15JNS3T4B

Specifications

Family / Style: Freedom
Mounting: Panel, DIN Rail
Poles: 3
Size: J
Volts AC Control: 24
Volts AC: 600
Amps: 60
Family / Style: Freedom
Poles: 3
Volts AC Control: 24
Amps: 60
Mounting: Panel, DIN Rail
Size: J
Volts AC: 600