Starter/Contactor, Replacement Coil, 480VAC, Size 2

Item #: 0349517

Cat #: CR15D22G004

UPC: 783166314074

$ 868.76 EA
Company wide:
0 in stock
Documents & Guides
Starter/Contactor, Replacement Coil, 480 Volt AC, Size 2

Overview

Starter/Contactor, Replacement Coil, 480 Volt AC, Size 2
Also known as: 783166314074, CR15D22G004, ABBCR15D22G004

Specifications

Type: Replacement, Coil
Mounting: Device
Volts AC Control: 480
Size: 2
Type: Replacement, Coil
Volts AC Control: 480
Mounting: Device
Size: 2