Freedom Iec Full Voltage Non-reversing Contactor

Item #: 0349496

Cat #: CE15KNS3T4B

UPC: 782114215500

$ 1737.60 EA
Company wide:
0 in stock
Size K Iec Cont Open 3p 24vdc Coil - For Replacement Only

Overview

Size K Iec Cont Open 3p 24vdc Coil - For Replacement Only
Also known as: 782114215500, CE15KNS3T4B, CUTCE15KNS3T4B

Specifications

Family / Style: Freedom
Size: 22.5 mm, 22.5
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Type: Pushbutton
Family / Style: Freedom
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Size: 22.5 mm, 22.5
Type: Pushbutton