800A 13T RT OH 600V TS 13755

Item #: 0349461

Cat #: U3322-R

UPC: 784572137554

$ 2672.12 EA
Company wide:
0 in stock
13 TERM RNGTP LRG HUB OPEN TEST SW PROV 36IN-42IN-11IN PNTD STL SGL FRONT LIFT OFF SCR CVR CT RACK PROV, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

13 TERM RNGTP LRG HUB OPEN TEST SW PROV 36IN-42IN-11IN PNTD STL SGL FRONT LIFT OFF SCR CVR CT RACK PROV, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 784572137554, U3322-R, MLBU3322R

Specifications

Phase: 3
Mounting: Surface
Amps: 800
Standards: California Proposition 65
Phase: 3
Amps: 800
Mounting: Surface
Standards: California Proposition 65