Heat Cable, 1000', 6W

Item #: 0349457

Cat #: H6221000

UPC: 715629000842

$ 7.55 FT
Company wide:
66,201 in stock
Documents & Guides
Heat Cable, WinterGard Wet, Wet Area, 1000 feet, 240 Volt, 6 Watt

Overview

Heat Cable, WinterGard Wet, Wet Area, 1000 feet, 240 Volt, 6 Watt

nVent RAYCHEM WinterGard Wet self-regulating trace heating cables provide energy efficient and easy to use solutions for pipe freeze protection and roof and gutter de-icing.

Also known as: 715629000842, H6221000, RCMH6221000, Heat Trace

Specifications

Length: 1000 ft
Volts AC: 240
Wattage: 6w/ft
Length: 1000 ft
Wattage: 6w/ft
Volts AC: 240