Heat Cable, 1000', 6W

Item #: 0349454

Cat #: H6121000

UPC: 715629000835

$ 6.73 FT
Company wide:
36,984 in stock
Documents & Guides
WinterGard Heat Cable, Wet Area, 1000 feet, 120 Volts, 6 Watt

Overview

WinterGard Heat Cable, Wet Area, 1000 feet, 120 Volts, 6 Watt

nVent RAYCHEM WinterGard Wet self-regulating trace heating cables provide energy efficient and easy to use solutions for pipe freeze protection and roof and gutter de-icing.

Also known as: 715629000835, H6121000, RCMH6121000, Heat Tape, Heat trace

Specifications

Volts AC: 120
Length: 1000 ft
Wattage: 6w/ft
Volts AC: 120
Wattage: 6w/ft
Length: 1000 ft