Very Fast-acting Semiconductor Fuse

Item #: 0349420

Cat #: L70S090

UPC: 079458101720

$ 259.75 EA
Company wide:
0 in stock
Documents & Guides
Fuses, Semiconductor, Brand Or Series: Ls70s, Type: Bolt Mount, Amp Rating: 90amp, Voltage Rating: 700 Vac, 650 Vdc, Interrupting Rating: Vac 200000 Rms Amp Vdc 20000 Amp, Dimensions: 1 7/32 Diameter X 4 3/8 Length Inch, Material: Fiberglass Body, Featur

Overview

Fuses, Semiconductor, Brand Or Series: Ls70s, Type: Bolt Mount, Amp Rating: 90amp, Voltage Rating: 700 Vac, 650 Vdc, Interrupting Rating: Vac 200000 Rms Amp Vdc 20000 Amp, Dimensions: 1 7/32 Diameter X 4 3/8 Length Inch, Material: Fiberglass Body, Featur
Also known as: 079458101720, L70S090, LFUL70S090

Specifications

Amps: 90
Volts AC: 700
Speed: Very Fast Acting
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Class: aR
Amps: 90
Speed: Very Fast Acting
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Volts AC: 700
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Class: aR