Round Duplex Floor Box Cover, Diameter: 4", Metallic, Brass

Item #: 0349393

Cat #: 6249

UPC: 050169062494

$ 447.96 EA
Company wide:
1 in stock
Documents & Guides
4" Round, Floor Box Cover, Metallic, Type: Duplex Receptacle with (2) Lift Lids. Color: Brass. For use with Carpet or Tile.

Overview

4" Round, Floor Box Cover, Metallic, Type: Duplex Receptacle with (2) Lift Lids. Color: Brass. For use with Carpet or Tile.
Also known as: 050169062494, 6249, RAC6249

Features & Benefits

  • Brass floor box covers are designed to be used with round RACO® carpet and tile flanges and RACO round full adjustable stamped steel and cast iron floor boxes
  • Installs quickly and easily with provided screws
  • Order of installation: (1) Install RACO floor box (2) Install nonmetallic adapter ring for 5511 (3) Install device to box or 6244 adapter (4) Install

Specifications

Material: Brass
Diameter: 4 in
Standards: California Proposition 65
Material: Brass
Standards: California Proposition 65
Diameter: 4 in