2" PVC 11-1/4° Elbow, Schedule 40, Gray

Item #: 0349266

Cat #: 2P1114

UPC:

$ 16.99 EA
Company wide:
0 in stock
Documents & Guides
2 Inch PVC 11-1/4 Degree Elbow, Schedule 40, Gray

Overview

2 Inch PVC 11-1/4 Degree Elbow, Schedule 40, Gray

The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.

Also known as: 2P1114

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 2 in
Angle: 11 1/4°
Type: Schedule 40
Material: PVC
Angle: 11 1/4°
Color: Gray
Diameter: 2 in