Multiple Inserts, 2-Gang, Weatherproof Cover - Obsolete

Item #: 0349243

Cat #: WP1030MC

UPC: 078275051959

Call for price
Company wide:
0 in stock
Documents & Guides
2-Gang, Vertical Mount, Weatherproof, Die-Cast, In-Use Cover, Depth: 3-1/8". Gray. Cord Diameter: 0.5". Exit Port Length: 0.78". Includes: (2) Separate Insert Types: Duplex & Decorator/GFCI Receptacle, Padlockable Option. WP1030MC is Obsolete. Replaced by WP1030MXD.

Overview

2-Gang, Vertical Mount, Weatherproof, Die-Cast, In-Use Cover, Depth: 3-1/8". Gray. Cord Diameter: 0.5". Exit Port Length: 0.78". Includes: (2) Separate Insert Types: Duplex & Decorator/GFCI Receptacle, Padlockable Option. WP1030MC is Obsolete. Replaced by WP1030MXD.
Also known as: 078275051959, WP1030MC, IMTWP1030MC

Specifications

Gangs: 2
Mounting: Vertical
Color: Gray
Depth: 3 1/8 in
Gangs: 2
Color: Gray
Mounting: Vertical
Depth: 3 1/8 in