Mounting Body,EFD Type,1/2",1-Gang,Feed-Thru,Malleable Iron

Item #: 0349191

Cat #: EFDC150NLQ

UPC: 781381273657

$ 135.82 EA
Company wide:
6 in stock
Documents & Guides
Mounting Body, EFD Type, (2) 1/2 Inch Hubs, 1-Gang, Feed-Through, Explosion-Proof, Dust-Ignitionproof, Furnished with Internal Ground Screw, Malleable Iron

Overview

Mounting Body, EFD Type, (2) 1/2 Inch Hubs, 1-Gang, Feed-Through, Explosion-Proof, Dust-Ignitionproof, Furnished with Internal Ground Screw, Malleable Iron

EFD/EFDB and EDS factory sealed control stations confine arcing of device within the enclosure, preventing ignition of ignitable atmospheres during control operation of motors and other equipment.

Also known as: 781381273657, EFDC150NLQ, APPEFDC150NLQ

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Gangs: 1
Material: Malleable Iron
Gangs: 1
Diameter: 1/2 in