Pushbutton Enclosure, NEMA 4X, Screw Cover, 9.17 x 6.02 x 3.29"

Item #: 0349179

Cat #: Q6PBPCD

UPC: 783510151690

$ 159.39 EA
Company wide:
0 in stock
Pushbutton Enclosure, NEMA 4X, Screw Cover, 9.17 x 6.02 x 3.29 Inch, Material: Polycarbonate, Color: Gray

Overview

Pushbutton Enclosure, NEMA 4X, Screw Cover, 9.17 x 6.02 x 3.29 Inch, Material: Polycarbonate, Color: Gray

Used for insulating and housing 30.5-mm or 22.5-mm pushbuttons in hostile environments, QLine D Enclosures have contoured bodies with flush cover screws for an attractive, contemporary appearance.

Also known as: 783510151690, Q6PBPCD, HOFQ6PBPCD

Features & Benefits

  • High-impact polycarbonate material is used for both body and cover
  • Polycarbonate material is easily punched, drilled, filed or sawed
  • Straight side walls permit ganging of multiple enclosures
  • Cross-point captivated cover screws are stainless steel
  • Mounting holes molded directly adjacent to cover screws
  • Cover screws protected by removable caps that are both aesthetic and provide tamper resistance
  • Molded internal pads for mounting optional panels, rails or other components
  • Seamless foam-in-place gasket assures watertight and dust-tight seal
  • Screws provided for mounting optional panel
  • Optional panels are unpainted plated steel

Specifications

Color: Light Gray
Material: Polycarbonate
IP/NEMA Rating: IP67, NEMA 4X
Height: 9.450 in
Width: 6.300 in
Finish: Smooth Gloss
Weight: 1.300 lb
Depth: 3.290 in
Color: Light Gray
IP/NEMA Rating: IP67, NEMA 4X
Width: 6.300 in
Weight: 1.300 lb
Material: Polycarbonate
Height: 9.450 in
Finish: Smooth Gloss
Depth: 3.290 in