
3-1/2" Round Ceiling/Fixture Box, Depth: 2-5/16", with Bar Hanger
Item #: 0349151
Cat #: 9336-BHK
UPC: 085339881056
$ 6.90 EA
Company wide:
2,145
in stock
Documents & Guides
3-1/2" Diameter, Ceiling/Fixture Box with 24 " Bar Hanger and Speed Clamps, Thermoset Fiberglass, Depth: 2-5/16". Cubic Inches: 16". Fixture Weight: 50 lbs.
Overview
3-1/2" Diameter, Ceiling/Fixture Box with 24 " Bar Hanger and Speed Clamps, Thermoset Fiberglass, Depth: 2-5/16". Cubic Inches: 16". Fixture Weight: 50 lbs.
Machine tapped fixture holes, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed "K" Clamps factory installed
Also known as: 085339881056, 9336-BHK, ALL9336BHK
Specifications
| Depth: | 2 3/8 in |
| Mounting: | Clamp, Bracket |
| Material: | Fiberglass |
| Cubic Inches: | 16 in³ |
| Depth: | 2 3/8 in |
| Material: | Fiberglass |
| Mounting: | Clamp, Bracket |
| Cubic Inches: | 16 in³ |