3-1/2" Round Ceiling/Fixture Box, Depth: 2", Old Work, Non-Metallic

Item #: 0349148

Cat #: 9338-ESKT

UPC: 085339460404

$ 4.66 EA
Company wide:
1,497 in stock
Documents & Guides
3-1/2" Diameter, Old Work Ceiling/Fixture Box with Speed Clamps with Tapped Device Holes, Thermoset Fiberglass, Depth: 2". Cubic Inches: 14.0". Fixture Weight: 15 lbs. Includes: Snap Bracket with Ears

Overview

3-1/2" Diameter, Old Work Ceiling/Fixture Box with Speed Clamps with Tapped Device Holes, Thermoset Fiberglass, Depth: 2". Cubic Inches: 14.0". Fixture Weight: 15 lbs. Includes: Snap Bracket with Ears

Machine tapped fixture holes and device holes, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed "K" Clamps factory installed

Also known as: 085339460404, 9338-ESKT, ALL9338ESKT, box

Specifications

Mounting: Clamp, Bracket, Ears
Depth: 2 in
Material: Fiberglass
Cubic Inches: 14 in³
Mounting: Clamp, Bracket, Ears
Material: Fiberglass
Depth: 2 in
Cubic Inches: 14 in³