Cable to Steel, 115 Weld Metal

Item #: 0349141

Cat #: HSC2Q

UPC: 782856543336

Company wide:
0 in stock
Documents & Guides
Cable to Horizontal Steel Surface, Type: HS, Conductor Size: 4/0 AWG, Welding Material: 115.

Overview

Cable to Horizontal Steel Surface, Type: HS, Conductor Size: 4/0 AWG, Welding Material: 115.

nVent ERICO Cadweld graphite molds are designed and engineered for thousands of connection styles and conductor combinations.

Also known as: 782856543336, HSC2Q, CADHSC2Q

Specifications

Family / Style: HS
Allowable Gauge Range: 4/0
Family / Style: HS
Allowable Gauge Range: 4/0