CH 3/4-inch loadcenter

Item #: 0349007

Cat #: CH2L40FP

UPC: 782114190401

$ 97.53 EA
Company wide:
0 in stock
Eaton CH main lug loadcenters,Standard,Main lug only,40A,5,Copper,NEMA 1,Metallic,Top/bottom,CH,Flush,2,Four-pole,2,Three-wire,Single-phase,120/240 V,#14-6 AWG

Overview

Eaton CH main lug loadcenters,Standard,Main lug only,40A,5,Copper,NEMA 1,Metallic,Top/bottom,CH,Flush,2,Four-pole,2,Three-wire,Single-phase,120/240 V,#14-6 AWG

EatonÆs CH 3/4-inch main lug load center is used when a sub-panel is needed to add circuits to an existing service. CH load centers enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications.

Also known as: 782114190401, CH2L40FP, CUTCH2L40FP

Specifications

Family / Style: CH
Circuits: 2
IP/NEMA Rating: NEMA 1
Material: Copper
Amps: 40
Type: Main Lug
Spaces: 2
Family / Style: CH
IP/NEMA Rating: NEMA 1
Amps: 40
Spaces: 2
Circuits: 2
Material: Copper
Type: Main Lug