Main Lug Loadcenter

Item #: 0349005

Cat #: CH2L125FP

UPC: 782114294444

$ 184.13 EA
Company wide:
0 in stock
1-phase, Main Lug Only Loadcenter, 125 Amp, 4-pole, Copper Bus, NEMA 1 - Indoor

Overview

1-phase, Main Lug Only Loadcenter, 125 Amp, 4-pole, Copper Bus, NEMA 1 - Indoor

The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.

Also known as: 782114294444, CH2L125FP, CUTCH2L125FP

Specifications

Family / Style: CH
Circuits: 2
Amps: 125
Material: Copper
Type: Main Lug
Family / Style: CH
Amps: 125
Type: Main Lug
Circuits: 2
Material: Copper