LED Small Floodlight, 40 Watt, 3460 Lumen, 4000K, 120-277V

Item #: 0348966

Cat #: STKLPF2K-8

UPC: 190096001583

Company wide:
0 in stock
Documents & Guides
LED Small Floodlight, 40 Watt, 3460 Lumen, 4000K, 80CRI, 120-277 Volt, Knuckle Mount, Textured Dark Bronze

Overview

LED Small Floodlight, 40 Watt, 3460 Lumen, 4000K, 80CRI, 120-277 Volt, Knuckle Mount, Textured Dark Bronze
Also known as: 190096001583, STKLPF2K-8, LOLSTKLPF2K8

Specifications

Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Wattage: 40
Mounting: Knuckle
Lumens: 3460
Light Technology: LED
Color: Dark Bronze
Wattage: 40
Lumens: 3460
Color Temperature: 4000 (Cool White)
Mounting: Knuckle
Light Technology: LED