Elapsed Hour Meter

Item #: 0348956

Cat #: E42DIR48230

UPC: 782114086414

$ 150.25 EA
Company wide:
1 in stock
Documents & Guides
Elapsed Hour Meter. Round LCD. Solid State. AC/DC Powered. 100 - 230V AC, 48 - 150V DC. 6-Digit 5mm LCD. Range: 0 - 99,999.9 Hours. EEPROM Memory can retain data for 25+ years. Rated NEMA 12 when installed with supplied gasket.

Overview

Elapsed Hour Meter. Round LCD. Solid State. AC/DC Powered. 100 - 230V AC, 48 - 150V DC. 6-Digit 5mm LCD. Range: 0 - 99,999.9 Hours. EEPROM Memory can retain data for 25+ years. Rated NEMA 12 when installed with supplied gasket.
Also known as: 782114086414, E42DIR48230, CUTE42DIR48230

Specifications

Mounting: Panel
Type: Hour Meter
Volts AC Range: 100 - 230
Volts DC Range: 48 - 150
Mounting: Panel
Volts AC Range: 100 - 230
Type: Hour Meter
Volts DC Range: 48 - 150