Stacklight, Alarm Unit, Mono-Tonal, 11.5mA, 120V AC/DC, NEMA 1

Item #: 0348917

Cat #: E26BQV4

UPC: 782114124178

Company wide:
0 in stock
Documents & Guides
Stacklight, Audible Alarm, Mono-Tonal, Volume Adjustment Range: 64 db To 90db, 11.5 mA, 120 Volt AC/DC, NEMA Type 1, IP20, Black

Overview

Stacklight, Audible Alarm, Mono-Tonal, Volume Adjustment Range: 64 db To 90db, 11.5 mA, 120 Volt AC/DC, NEMA Type 1, IP20, Black
Also known as: 782114124178, E26BQV4, CUTE26BQV4

Specifications

Volts DC: 120
Mounting: Device
Volts AC: 120
Color: Black
Material: Plastic
Range: 64 - 90 dB
Amps: 0.0115
Volts DC: 120
Volts AC: 120
Material: Plastic
Amps: 0.0115
Mounting: Device
Color: Black
Range: 64 - 90 dB