Lamp, Replacement, Incandescent, 120VAC, For E26 Series Stacklights

Item #: 0348916
Cat #: E26S11
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Replacement Lamp, Incandescent, 120V AC. For use with E26 Series Stacklights.

Overview

Replacement Lamp, Incandescent, 120V AC. For use with E26 Series Stacklights.
Also known as: E26S11, CUTE26S11

Specifications

Color: Clear
Volts AC: 120
Light Technology: Incandescent
Color: Clear
Light Technology: Incandescent
Volts AC: 120

Customer Reviews

No reviews for this product
(0)